K30ANT2GRF2 BANNER ENGINEERING
Mfr # K30ANT2GRF2
K30 Series EZ-LIGHT: 2-Input-Color Touch Sensor Gen 2; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: NPN (NO); Colors: Green - Power Applied, Red - Input Active; 2 m (6.5 ft) Cable
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: