K30APT2FBRCQP BANNER ENGINEERING
Mfr # K30APT2FBRCQP
K30 Series EZ-LIGHT: 2-Color Touch Sensor Gen 2 FDA; Touch Light Overrides Job Light; Voltage: 12-30 V dc; Housing: FDA Copolyester; IP67 IP69K; Input: PNP (NO); Colors: Blue Red; Euro 5-pin 150 mm (6 In) PVC Pigtail
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: