K50L2FRGB7QP BANNER ENGINEERING
Mfr # K50L2FRGB7QP
K50 Pro Series: 7-color RGB Indicator FDA; Voltage: 10 - 30 V dc; Housing: Polycarbonate; IP66 IP67 IP69K; Input: Bimodal; Colors: Multicolor; Euro 5-pin 150 mm (6 In) PVC Pigtail
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: