K50LGRY6PQP BANNER ENGINEERING
Mfr # K50LGRY6PQP
K50 Series EZ-LIGHT: 3-Color I/O Block Compatible Indicator; Voltage: 18-30V dc; Housing: Polycarbonate; Environmental Rating: IP67; IP69K; Input: PNP; Colors: Green Red Yellow; Euro 5-pin 150 mm (6 In) PVC Pigtail
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: