K50PTCKQP BANNER ENGINEERING
Mfr # K50PTCKQP
K50 Pro Compact Touch with IO-Link Series: RGB Touch Sensor; Voltage: 18-30 V dc; Housing: Polycarbonate; Environmental Rating: IP67 IP69K; Colors: Multicolor; Euro 4-pin 150 mm (6 In) PVC Pigtail Connector
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: