K50PTFAMGRY3 BANNER ENGINEERING
Mfr # K50PTFAMGRY3
K50 Pro Touch Series FDA: 3-color RGB Touch Sensor; Voltage: 12-30 V dc; Housing: FDA Polycarbonate; IP67 IP69K; Input/Output: Bimodal, NO, Momentary; Colors: Multicolor; 2 m (6 ft) Cable
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: