PSD-24-4 BANNER ENGINEERING
Mfr # PSD-24-4
DC Power Supply - Desktop Style; Input: 90-264 V ac 50/60 Hz: 1.8 m (6 ft) US Style outlet plug; Output: 24 V dc 4 A: 2 m (6.5 ft) Euro 4-pin Connector; UL Listed Class 2
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
8 in stock