S18UUARQ BANNER ENGINEERING
Mfr # S18UUARQ
S22 Pro Touch Series: 2-color RGB Touch Sensor-FDA; Voltage: 10-30 V dc; Housing: Copolyester; IP67 IP69K; Input/Output: Bimodal, NO, Latching; Colors: Green Red; 2 meter (6 ft) Cable
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: