SLPE14-690P8 BANNER ENGINEERING
Mfr # SLPE14-690P8
SLPE14-830 EZ-SCREEN Low Profile Emitter; Res.: 14 mm Response (Tr): 22.5 ms; Beams: 83; Rng: 0.1 to 7 m (4 in - 23 ft); ht. 830 mm (32.7 In); Connection: Integral RD
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: