SLPK14-1110P88-RE25 BANNER ENGINEERING
Mfr # SLPK14-1110P88-RE25
SLPK14-1250P88-1R15E25EZS LP Kit includes IM-T-9A; QDE-815D; QDE-825D; Res.: 14 mm Response (Tr): 31.5 ms; Beams: 125; Rng: 0.1 to 7 m (4 in - 23 ft); ht. 1250 mm (49.2 In); Conn: 300 mm Pigtail; Euro M12 8-pin QD (EandR)
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: