SLPP14-1250 BANNER ENGINEERING
Mfr # SLPP14-1250
SLPP14-1250A EZ-SCREEN Low Profile PAIR; Resolution: 14 mm; Response (Tr): 31.5 ms; Beams: 125; Range: 0.1 to 7 m ( 4 in. to 23 ft.); Height: 1250 mm (49.2 in.); Connection: integral RD; Housing: Anodized Aluminum
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: