SLPP14-410 BANNER ENGINEERING
Mfr # SLPP14-410
SLPP14-410A EZ-SCREEN Low Profile PAIR; Resolution: 14 mm; Response (Tr): 13.5 ms; Beams: 41; Range: 0.1 to 7 m ( 4 in. to 23 ft.); Height: 410 mm (16.1 in.); Connection: integral RD; Housing: Anodized Aluminum
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: