SLPP14-690P88 BANNER ENGINEERING
Mfr # SLPP14-690P88
SLPP14-830 EZ-SCREEN Low Profile Pair; Resolution: 14 mm; Response (Tr): 22.5 ms; Beams: 83; Range: 0.1 to 7 m (4in. to 23ft.); Height: 830 mm (32.7in.); Connection: integral RD
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: