SLPP14-830P88 BANNER ENGINEERING
Mfr # SLPP14-830P88
SLPP14-970 EZ-SCREEN Low Profile Pair; Resolution: 14 mm; Response (Tr): 25.5 ms; Beams: 97; Range: 0.1 to 7 m (4in. to 23ft.); Height: 970 mm (38.2in.); Connection: integral RD
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: