SLPP25-550P88 BANNER ENGINEERING
Mfr # SLPP25-550P88
SLPP25-690 EZ-SCREEN Low Profile Pair; Resolution: 25 mm; Response (Tr): 12.5 ms; Beams: 35; Range: 0.1 to 7 m (4in. to 23ft.); Height: 690 mm (27.2in.); Connection: integral RD
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: