SLPP25-970P88 BANNER ENGINEERING
Mfr # SLPP25-970P88
SLPR14-1110 EZ-SCREEN Low Profile Receiver; Resolution: 14 mm; Response (Tr): 28.5 ms; Beams: 111; Range: 0.1 to 7 m (4in. to 23ft.); Height: 1110 mm (43.7in.); Connection: integral RD
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: