SLPVAP14-270 BANNER ENGINEERING
Mfr # SLPVAP14-270
EZ-SCREEN Low Profile Limited Function Pair; Resolution: 14 mm; Response (Tr): 10.5 ms; Beams: 27; Range: 0.1 to 4 m (4in. to 13ft.); Height: 270 mm (10.6 in.); Connection: 300 mm Pigtail; 8-pin M12 QD; Mounting Hardware Ordered Separately
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: