SLPVAP14-690 BANNER ENGINEERING
Mfr # SLPVAP14-690
EZ-SCREEN Low Profile BASIC, Pair; Resolution: 25 mm; Response (Tr): 8 ms; Beams: 14; Range: 0.1 to 4 m (4 in to 13.1 ft ); Height: 270 mm (10.6 In); Connection: Removable Disconnect (RD) Cordsets and Mounting Hardware Ordered Separately
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: