SLPVAP25-410 BANNER ENGINEERING
Mfr # SLPVAP25-410
EZ-SCREEN Low Profile BASIC, Pair; Resolution: 25 mm; Response (Tr): 11 ms; Beams: 28; Range: 0.1 to 4 m (4 in to 13.1 ft); Height: 550 mm (21.7 In); Connection: Removable Disconnect (RD) Cordsets and Mounting Hardware Ordered Separately
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: