SLSP30-1200Q88 BANNER ENGINEERING
Mfr # SLSP30-1200Q88
EZ-SCREEN PAIR Type 4 Resolution: 30 mm; Range: 0.1 to 18 m;Height: 1350 mm; Input: 24 V dc; Outputs: two sourcing OSSD; Number of Beams: 40; Euro M12 4-Pin Pigtail Connector No test
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: