SLSP30-300Q88 BANNER ENGINEERING
Mfr # SLSP30-300Q88
SLSP30-450AQ88 EZ-SCREEN PAIR; 30 mm Resolution; Range: 0.1 to 18 m (4 in to 6 ft); Height: 450 mm (17.7 In); Response Time: (Tr) 13 ms; Number Of Beams: 30; Quick-Disconnect Connector; Clear Anodized Aluminum Housing
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: