TL50GYRAOSIQ BANNER ENGINEERING
Mfr # TL50GYRAOSIQ
Tower Light: 3-Color Sealed; Omni-directional Continuous Audible Indicator with Volume Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red; Euro 5-pin 150 mm (6 In) PVC Pigtail
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: