TL50WGBYRALSQ-88344 BANNER ENGINEERING
Mfr # TL50WGBYRALSQ-88344
Tower Light; 5-Color Sealed Omni-directional; Continuous Audible With Volume Control; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: White Green Blue Yellow Red; Euro 8-pin Integral Connector
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: