V130-33-TRA22 UNITRONICS INC
Mfr # V130-33-TRA22
8 digital inputs including1 digital/ HSC, 2 Analog/ digital inputs, 2 PT100/ thermocouple or 2 digital inputs, 4 relay outputs, 4 npn- HSO- 5Hz-200kHz ( 2 PTO), 2 Analog outputs, RS232/RS485, 24VDC, (Standard Series - Silver Bezel)
Availability: