WLB32ZC285QM BANNER ENGINEERING
Mfr # WLB32ZC285QM
WLB32 Work Light Bar; No switch; High setting; Length: 285 mm; Voltage: 85-264 V ac; Environmental Rating: IP50; Color: White; Cascadable; Quick Disconnect - Includes Type B Power cord; Diffuse window
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
68 in stock