WLS15CDW0360DSC2 BANNER ENGINEERING
Mfr # WLS15CDW0360DSC2
WLS15 Work Light Strip; Diffused Window; Length: 360 mm; Voltage: 12 or 24 V dc; Environmental Rating: IP66,67; Color: Daylight White; Cascadable; Euro 4-pin 150 mm (6 In) PVC Pigtail
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
10 in stock