WLS15XDW0360DSC2 BANNER ENGINEERING
Mfr # WLS15XDW0360DSC2
WLS15 Work Light Strip; Diffused Window; Length: 360 mm; Voltage: 12 or 24 V dc; Environmental Rating: IP66,67; Color: Daylight White; 5 m (16.4 ft) Cable
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: