WLS28-2CW285XQ-18193 BANNER ENGINEERING
Mfr # WLS28-2CW285XQ-18193
WLS28-2 Dual Color Light Strip; Length: 570 mm; Voltage: 12-30 V dc; Environmental Rating: IP67/IP69K; Colors: White (50 percent), Red (50 percent); Cascadable; Euro 4-pin Integral Connector; Diffused window
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: