WLS28-2XW570XQ BANNER ENGINEERING
Mfr # WLS28-2XW570XQ
WLS28-2 Work Light Strip; Diffuse Window; Length: 710 mm; Voltage: 12-30 V dc; Environmental Rating: IP67/IP69K; Color: White; 2 m (6.5 ft) Cable
Note: only available to customers in FL, IA, IL, MN, KS, MO, ND, NE, SD, WI. Please contact your sales person for more information.
Availability: